Motion
HRL 8 A 88.9 PP M

HYDAC CORP
HRL 8 A 88.9 PP M

Standard Duty Pipe/Tube Clamp - Weld Plate Mounted, 3.50 in Bore, Polypropylene Halves, 3-1/2 in Tube/3 in Pipe
Mi Item #07720713
MFR #HRL 8 A 88.9 PP M
Price$24.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 8 A 88.9 PP M

Standard Duty Pipe/Tube Clamp - Weld Plate Mounted, 3.50 in Bore, Polypropylene Halves, 3-1/2 in Tube/3 in Pipe
Mi Item #07720713
MFR #HRL 8 A 88.9 PP M

Mfr description
HRL 8 A 88.9 PP M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.65/each

Specifications

Dimensions

  • Bolt Thread Size
    M6 x 125
  • Clamp Bore Size
    3.50 in
  • Clamp Height
    5.16 in
  • Clamp Size
    8
  • Pipe Tube Or Hose Size
    3 in Pipe, 3-1/2 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe/Tube Clamp
  • Clamp Type
    Pipe Clamp - Standard, Tube Clamp - Standard
  • Manufacturer Catalog Number
    02080581
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)