Motion
HRS 1 S 17.1 AL UNC

HYDAC CORP
HRS 1 S 17.1 AL UNC

Heavy Duty Pipe Clamp - Weld Plate Mounted, 0.67 in Bore, Aluminum Halves, 3/8 in Pipe
Mi Item #07720725
MFR #HRS 1 S 17.1 AL UNC
Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 1 S 17.1 AL UNC

Heavy Duty Pipe Clamp - Weld Plate Mounted, 0.67 in Bore, Aluminum Halves, 3/8 in Pipe
Mi Item #07720725
MFR #HRS 1 S 17.1 AL UNC

Mfr description
HRS 1 S 17.1 AL UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.26/each

Specifications

Dimensions

  • Bolt Thread Size
    3/8 – 16 x 1-3/4 in
  • Clamp Bore Size
    0.67 in
  • Clamp Height
    1.89 in
  • Clamp Size
    1
  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Aluminum
  • Clamp Style
    Heavy Duty Pipe Clamp
  • Clamp Type
    Pipe Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02064756
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)