Motion
HRS 4 S 65 PP UNC

HYDAC CORP
HRS 4 S 65 PP UNC

Heavy Duty Tube Clamp - Weld Plate Mounted, 2.56 in Bore, Polypropylene Halves, 65 mm Tube
Mi Item #07720753
MFR #HRS 4 S 65 PP UNC
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 S 65 PP UNC

Heavy Duty Tube Clamp - Weld Plate Mounted, 2.56 in Bore, Polypropylene Halves, 65 mm Tube
Mi Item #07720753
MFR #HRS 4 S 65 PP UNC

Mfr description
HRS 4 S 65 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Bolt Thread Size
    7/16 – 14 x 4 in
  • Clamp Bore Size
    2.56 in
  • Clamp Height
    4.33 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    65 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp
  • Clamp Type
    Tube Clamp - Heavy Duty
  • Manufacturer Catalog Number
    02058975
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)