Specifications
Dimensions
- Clamp Body Size1
- Clamp Bore Sizes0.41 in – 0.41 in
- Pipe Tube Or Hose Size1/8 in Pipe – 1/8 in Pipe
Details
- Bore Internal SurfaceRibbed Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Pipe Clamp Halves
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)