Motion
HRZ 2 D 17.1-17.1 PP UNC

HYDAC CORP
HRZ 2 D 17.1-17.1 PP UNC

Twin Pipe Clamp - Stacking Module, 0.67 in Bore, Polypropylene Halves, 3/8 in Pipe
Mi Item #07720778
MFR #HRZ 2 D 17.1-17.1 PP UNC
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 2 D 17.1-17.1 PP UNC

Twin Pipe Clamp - Stacking Module, 0.67 in Bore, Polypropylene Halves, 3/8 in Pipe
Mi Item #07720778
MFR #HRZ 2 D 17.1-17.1 PP UNC

Mfr description
HRZ 2 D 17.1-17.1 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Bolt Thread Size
    5/16 – 18 x 1-1/4 in
  • Clamp Bore Size
    0.67 in
  • Clamp Height
    1.71 in
  • Clamp Size
    2
  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Stacking Bolt and Safety Plate
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Twin Pipe Clamp
  • Clamp Type
    Pipe Clamp - Twin Style
  • Manufacturer Catalog Number
    02059346
  • Mounting Type
    Stacking Module
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)