Specifications
Dimensions
- Clamp Body Size2
- Clamp Bore Size12.7 mm
- Clamp Bore Sizes0.50 in – 0.50 in
- Pipe Tube Or Hose Size1/2 in Tube – 1/2 in Tube
Details
- Bore Internal SurfaceRibbed Bore
- Clamp MaterialPolypropylene
- Clamp TypeTwin Tube Clamp Halves
- Manufacturer Catalog Number00260488
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)