1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
HRZ 2 KP 12-12 PP
Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 12 mm Tubes
MI ITEM #
07720780
MFR #
HRZ 2 KP 12-12 PP
Price
$1.95
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
HYDAC CORP HRZ 2 KP 12-12 PP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
HRZ 2 KP 12-12 PP
Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 12 mm Tubes
MI ITEM #
07720780
MFR #
HRZ 2 KP 12-12 PP
Mfr description
HRZ 2 KP 12-12 PP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1
.95
/each
Add to Cart
Specifications
Dimensions
Clamp Body Size
2
Clamp Bore Sizes
0.47 in – 0.47 in
Pipe Tube Or Hose Size
12 mm Tube – 12 mm Tube
Details
Bore Internal Surface
Ribbed Bore
Clamp Material
Polypropylene
Clamp Type
Twin Tube Clamp Halves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items