Motion
HRZ 2 KP 16-16 PP

HYDAC CORP
HRZ 2 KP 16-16 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 5/8 in Tubes
MI ITEM #07720781
MFR #HRZ 2 KP 16-16 PP
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 2 KP 16-16 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 5/8 in Tubes
MI ITEM #07720781
MFR #HRZ 2 KP 16-16 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.95/each

Specifications

Dimensions

  • Clamp Body Size
    2
  • Clamp Bore Size
    16 mm
  • Clamp Bore Sizes
    0.63 in – 0.63 in
  • Pipe Tube Or Hose Size
    5/8 in Tube – 5/8 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
  • Manufacturer Catalog Number
    00260499

Overview

Mfr description
HRZ 2 KP 16-16 PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text