Motion
HRZ 3 KP 25.4-25.4 PP

HYDAC CORP
HRZ 3 KP 25.4-25.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1 in Tubes
Mi Item #07720791
MFR #HRZ 3 KP 25.4-25.4 PP
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 3 KP 25.4-25.4 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1 in Tubes
Mi Item #07720791
MFR #HRZ 3 KP 25.4-25.4 PP

Mfr description
HRZ 3 KP 25.4-25.4 PP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Clamp Body Size
    3
  • Clamp Bore Sizes
    1.00 in – 1.00 in
  • Pipe Tube Or Hose Size
    1 in Tube – 1 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)