Motion
HRZ 4 KP 26.6-26.6 PP

HYDAC CORP
HRZ 4 KP 26.6-26.6 PP

Twin Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 3/4 in Pipes
Mi Item #07720795
MFR #HRZ 4 KP 26.6-26.6 PP
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 4 KP 26.6-26.6 PP

Twin Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 3/4 in Pipes
Mi Item #07720795
MFR #HRZ 4 KP 26.6-26.6 PP

Mfr description
HRZ 4 KP 26.7-26.7 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Size
    26.6 mm
  • Clamp Bore Sizes
    1.05 in – 1.05 in
  • Pipe Tube Or Hose Size
    3/4 in Pipe – 3/4 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Pipe Clamp Halves
  • Manufacturer Catalog Number
    00260518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)