Motion
HRZ 5 KP 32-32 PP

HYDAC CORP
HRZ 5 KP 32-32 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1-1/4 in Tubes
Mi Item #07720796
MFR #HRZ 5 KP 32-32 PP
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRZ 5 KP 32-32 PP

Twin Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports (2) 1-1/4 in Tubes
Mi Item #07720796
MFR #HRZ 5 KP 32-32 PP

Mfr description
HRZ 5 KP 32-32 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Clamp Body Size
    5
  • Clamp Bore Sizes
    1.26 in – 1.26 in
  • Pipe Tube Or Hose Size
    1-1/4 in Tube – 1-1/4 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Type
    Twin Tube Clamp Halves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)