Motion
85326 7/16 X 3/8 BOX END RATCHET

Gearwrench
85326 7/16 X 3/8 BOX END RATCHET

3/8" x 7/16" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 8-3/4" OAL, Steel, Polished Finish
MI ITEM #07720879
MFR #85326 7/16 X 3/8 BOX END RATCHET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85326 7/16 X 3/8 BOX END RATCHET

3/8" x 7/16" 12 Point Ratcheting Reversible S Shape Box Wrench Double End, 8-3/4" OAL, Steel, Polished Finish
MI ITEM #07720879
MFR #85326 7/16 X 3/8 BOX END RATCHET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85326 7/16 X 3/8 BOX END RATCHET

Specifications

  • Wrench Type
    S Shape
  • Overall Length
    8-3/4 in
  • Warranty
    Lifetime Replacement
  • Tool Type
    Ratcheting; Reversible Ratcheting
  • Size
    3/8 x 7/16 in
  • PSC Code
    5120
  • Number Of Points
    12
  • Material
    Steel
  • Head Type
    Double End
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text