Specifications
Dimensions
- Hex Size2.125 in / 53.975 mm
- Length2.087 in / 53.0098 mm
- Weight1.124 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 StyleORFS
- End 1 Thread2-12
- End 1 TypeMale
- End 2 StyleORFS
- End 2 Thread1-11/16-12
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overview
Mfr description
4305X24X20 FOR SEAL ADPTR