Motion
4515X12X10
4515X12X10 -12 4SEALX-12OR
Mi Item #07720911
MFR #4515X12X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4515X12X10 -12 4SEALX-12OR
Mi Item #07720911
MFR #4515X12X10

Mfr description
4515X12X10 -12 4SEALX-12OR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    5/8 in
  • Hex Size
    1.19 in / 30.226 mm
  • Weight
    0.7014 lb

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    1-3/16-12
  • End 1 Type
    Male
  • End 2 Style
    SAE
  • End 2 Thread
    7/8-14
  • End 2 Type
    Male Adjustable
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)