Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/2 in
- Hex Size0.75 in / 19.05 mm
- Weight0.18 lb
Details
- Adapter Type45° Elbow
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread9/16-18
- End 1 TypeMale
- End 2 StyleSAE
- End 2 Thread3/4-16
- End 2 TypeMale Adjustable
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
F5365X06X08 J.I.C. (5000)