Overview
Mfr description
1800X24X24 CLAMP
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-7/8-12
- End 2 StyleCode 62 Heavy Flange
- Manufacturer Catalog
- Length3.05 in / 77.47 mm
- Weight1.928 lb
- Body MaterialSteel
- End 1 TypeMale
- Hex Size2 in / 50.8 mm
- Standards MetFour bolt flange connections meet SAE J518 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data