Motion
2776R-21
M18™ Force Logic™ 3 in. Underground Cable Cutter with Wireless Remote
MI ITEM #07721981
MFR #2776R-21
List Price$9,466.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Force Logic™ 3 in. Underground Cable Cutter with Wireless Remote
MI ITEM #07721981
MFR #2776R-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$9,466.86/each for your price

Overview

Mfr description
2776R-21 M18 3" UNDERGROUND CABLE CUTTER
  • POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
  • REDLITHIUM™ Battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • REDLINK Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • Cuts up to 1500MCM copper
  • 15kV cable
  • Open jaw design provides easiest access in trenches
  • Top-handle layout provides balanced cut alignment
  • Powerful 9T hydraulic pump delivers best in class cut speed
  • Fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ battery combine to deliver ultimate reliability in the toughest conditions
  • ONE-KEY™ Technology allows linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
  • Comes with a wireless remote

Specifications

  • Material
    Steel, Aluminum, Reinforced Nylon
  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • Manufacturer Upc Number
    045242486656
  • Tool Height
    12.4 in
  • Tool Length
    20.8 in
  • UPC_NO
    045242486656
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
  • Width
    4.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought