Motion
1313K

NTN
1313K

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, CN
Mi Item #07722032
MFR #1313K
Price$523.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1313K

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 33 mm Width, Open, CN
Mi Item #07722032
MFR #1313K

Mfr description
1313K BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.12/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Class 0
  • Weight
    5.269 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1313K BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 1313K is a self-aligning ball bearing with a 65 mm bore, tapered 1:12 bore, open design, 140 mm outside diameter, and 33 mm width, ideal for rugged applications.
  • Manufacturer Catalog Number
    1313K
  • Manufacturer Upc Number
    4547359257052
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    14100 lbf
  • Radial Static Load Capacity
    5150 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359257052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)