Motion
1319K

NTN
1319K

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 200 mm OD, 45 mm Width, Open, CN
MI ITEM #07722034
MFR #1319K
List Price$2,325.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1319K

Self-Aligning Ball Bearing - Tapered 1:12, 95 mm ID, 200 mm OD, 45 mm Width, Open, CN
MI ITEM #07722034
MFR #1319K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,325.45/each for your price

Overview

Mfr description
1319K BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    3600 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359257410
  • UPC_NO
    4550253063537
  • Weight
    14.55 lbs
  • Description
    1319K BRG
  • Manufacturer Catalog Number
    1319K
  • Radial Dynamic Load Capacity
    29000 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 1319K is a self-aligning ball bearing with a 95 mm bore, tapered 1:12 bore, open design, 200 mm outside diameter, and 45 mm width, suited for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text