Motion
3222

NTN
3222

Angular Contact Bearing - 110.000 mm Bore, 200.000 mm OD, 69.800 mm Width, CN Internal Clearance
MI ITEM #07722074
MFR #3222
Price$4,073.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3222

Angular Contact Bearing - 110.000 mm Bore, 200.000 mm OD, 69.800 mm Width, CN Internal Clearance
MI ITEM #07722074
MFR #3222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,073.71/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    32 °
  • Inner Ring Width
    2.7480 in, 69.800 mm
  • Outer Ring Width
    69.800 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    2.7480 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    19.158 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    3222
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359295627
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
3222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought