Motion
7308

NTN
7308

40 mm Bore, 90 mm OD, 23 mm Width, Open, 30 ° Contact Angle
Mi Item #07722129
MFR #7308
Price$216.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7308

40 mm Bore, 90 mm OD, 23 mm Width, Open, 30 ° Contact Angle
Mi Item #07722129
MFR #7308

Mfr description
7308 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.21/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7308 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359449839
  • Max Rpm
    12000 rpm
  • Maximum RPM (Grease)
    8600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11000 lbf
  • Radial Static Load Capacity
    7400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359449839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)