Motion
AEL211-200

NTN
AEL211-200

Ball Insert Bearing - Cylindrical Bore, 2 in Bore Diam., 3.9370 in OD, 1.9055 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #07722146
MFR #AEL211-200
Price$164.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AEL211-200

Ball Insert Bearing - Cylindrical Bore, 2 in Bore Diam., 3.9370 in OD, 1.9055 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #07722146
MFR #AEL211-200

Mfr description
AEL211-200 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.76/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    1.2795 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.9055 in
  • Set Screw Thread Size
    3/8-24 UNF
  • Weight
    2.448 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL211-200
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359462296
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359462296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)