Motion
2209K

NTN
2209K

Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, CN
MI ITEM #07722147
MFR #2209K
Price$224.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2209K

Self-Aligning Ball Bearing - Tapered 1:12, 45 mm ID, 85 mm OD, 23 mm Width, Open, CN
MI ITEM #07722147
MFR #2209K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.02/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Class 0
  • Weight
    1.168 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2209K BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2209K is a self-aligning ball bearing with a 45 mm bore, tapered 1:12 bore, open design, 85 mm outside diameter, and 23 mm width, suited for high-load machinery.
  • Manufacturer Catalog Number
    2209K
  • Manufacturer Upc Number
    4547359518702
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5250 lbf
  • Radial Static Load Capacity
    1830 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359518702

Overview

Mfr description
2209K BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text