Motion
3314

NTN
3314

70 mm Bore, 150 mm OD, 2.5000 in Width, Open, 32 ° Contact Angle, CN
Mi Item #07722156
MFR #3314
Price$920.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3314

70 mm Bore, 150 mm OD, 2.5000 in Width, Open, 32 ° Contact Angle, CN
Mi Item #07722156
MFR #3314

Mfr description
3314 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$920.44/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.5000 in, 63.500 mm
  • Outer Ring Width
    63.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3314 BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359530483
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    28800 lbf
  • Radial Static Load Capacity
    34000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359530483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)