Specifications
Details
- Bore TypeStraight
- Description8505/2AS BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359457728
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)