Motion
GBD31432
FLEX-HONE®, GBD Series Heavy Duty, 3.250" (83mm) Hole Diameter, 13.5" OAL, 320 Grit, Silicon Carbide
MI ITEM #07722447
MFR #GBD31432
Your Price$167.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty, 3.250" (83mm) Hole Diameter, 13.5" OAL, 320 Grit, Silicon Carbide
MI ITEM #07722447
MFR #GBD31432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.53/each(List $192.66)

Overview

Mfr description
GBD31432 -3 1/4" DIA 320 GRIT FLEX HONE

Specifications

  • For Hole Diameter
    3.250 in
  • Grit Number
    320
  • Hone Length
    5 in
  • Overall Length
    13.5 in
  • Stem Diameter
    0.310 in
  • Max Rpm
    900 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469149022
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text