Motion
7000

NTN
7000

10 mm Bore, 26 mm OD, 8 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722914
MFR #7000
Price$70.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7000

10 mm Bore, 26 mm OD, 8 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722914
MFR #7000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.61/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7000 BALL BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359425420
  • Max Rpm
    39000 rpm
  • Maximum RPM (Grease)
    29000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1050 lbf
  • Radial Static Load Capacity
    465 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359425420

Overview

Mfr description
7000 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought