Motion
7011

NTN
7011

55 mm Bore, 90 mm OD, 18 mm Width, Open, 30 ° Contact Angle
Mi Item #07722928
MFR #7011
Price$469.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7011

55 mm Bore, 90 mm OD, 18 mm Width, Open, 30 ° Contact Angle
Mi Item #07722928
MFR #7011

Mfr description
7011 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.65/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7011 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359431056
  • Max Rpm
    11000 rpm
  • Maximum RPM (Grease)
    8400 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    5900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359431056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)