Motion
7015

NTN
7015

75 mm Bore, 115 mm OD, 20 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722929
MFR #7015
Price$914.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7015

75 mm Bore, 115 mm OD, 20 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722929
MFR #7015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$914.86/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7015 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359432930
  • Max Rpm
    7800 rpm
  • Maximum RPM (Grease)
    5800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    9350 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359432930

Overview

Mfr description
7015 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought