Motion
7016

NTN
7016

80 mm Bore, 125 mm OD, 22 mm Width, Open, 30 ° Contact Angle
Mi Item #07722930
MFR #7016
Price$865.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7016

80 mm Bore, 125 mm OD, 22 mm Width, Open, 30 ° Contact Angle
Mi Item #07722930
MFR #7016

Mfr description
7016 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.04/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7016 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359433265
  • Max Rpm
    7300 rpm
  • Maximum RPM (Grease)
    5500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    12000 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359433265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)