Motion
7019

NTN
7019

95 mm Bore, 145 mm OD, 24 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722932
MFR #7019
Price$925.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7019

95 mm Bore, 145 mm OD, 24 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722932
MFR #7019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$925.16/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    145 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7019
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359434309
  • Max Rpm
    6100 rpm
  • Maximum RPM (Grease)
    4600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15100 lbf
  • Radial Static Load Capacity
    15100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359434309

Overview

Mfr description
7019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought