Motion
7022

NTN
7022

110 mm Bore, 170 mm OD, 28 mm Width, Open, 30 ° Contact Angle
Mi Item #07722933
MFR #7022
Price$1,735.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7022

110 mm Bore, 170 mm OD, 28 mm Width, Open, 30 ° Contact Angle
Mi Item #07722933
MFR #7022

Mfr description
7022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,735.81/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7022
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359434996
  • Max Rpm
    5300 rpm
  • Maximum RPM (Grease)
    3900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20700 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359434996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)