Motion
7028

NTN
7028

140 mm Bore, 210 mm OD, 33 mm Width, Open, 30 ° Contact Angle
Mi Item #07722935
MFR #7028
Price$1,600.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7028

140 mm Bore, 210 mm OD, 33 mm Width, Open, 30 ° Contact Angle
Mi Item #07722935
MFR #7028

Mfr description
7028
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,600.62/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7028
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359435542
  • Max Rpm
    4100 rpm
  • Maximum RPM (Grease)
    3100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    27000 lbf
  • Radial Static Load Capacity
    29900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359435542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)