Motion
7032

NTN
7032

160 mm Bore, 240 mm OD, 38 mm Width, Open, 30 ° Contact Angle
Mi Item #07722936
MFR #7032
Price$2,702.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7032

160 mm Bore, 240 mm OD, 38 mm Width, Open, 30 ° Contact Angle
Mi Item #07722936
MFR #7032

Mfr description
7032
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,702.69/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.4961 in, 38.000 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7032
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359435726
  • Max Rpm
    3600 rpm
  • Maximum RPM (Grease)
    2700 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    35000 lbf
  • Radial Static Load Capacity
    39500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359435726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)