Motion
7207

NTN
7207

35 mm Bore, 72 mm OD, 17 mm Width, Open, 30 ° Contact Angle
Mi Item #07722937
MFR #7207
Price$145.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7207

35 mm Bore, 72 mm OD, 17 mm Width, Open, 30 ° Contact Angle
Mi Item #07722937
MFR #7207

Mfr description
7207 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.39/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7207 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359439885
  • Max Rpm
    14000 rpm
  • Maximum RPM (Grease)
    11000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6700 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359439885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)