Motion
7219

NTN
7219

95 mm Bore, 170 mm OD, 32 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722938
MFR #7219
Price$892.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7219

95 mm Bore, 170 mm OD, 32 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722938
MFR #7219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$892.36/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.2598 in, 32.000 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7219
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359446296
  • Max Rpm
    5500 rpm
  • Maximum RPM (Grease)
    4100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    26500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359446296

Overview

Mfr description
7219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought