Motion
7220

NTN
7220

100 mm Bore, 180 mm OD, 34 mm Width, Open, 30 ° Contact Angle
Mi Item #07722939
MFR #7220
Price$1,021.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7220

100 mm Bore, 180 mm OD, 34 mm Width, Open, 30 ° Contact Angle
Mi Item #07722939
MFR #7220

Mfr description
7220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.11/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3386 in, 34.000 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7220
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359446548
  • Max Rpm
    5200 rpm
  • Maximum RPM (Grease)
    3900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32500 lbf
  • Radial Static Load Capacity
    28300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359446548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)