Motion
7322

NTN
7322

110 mm Bore, 240 mm OD, 50 mm Width, Open, 30 ° Contact Angle
Mi Item #07722940
MFR #7322
Price$1,946.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7322

110 mm Bore, 240 mm OD, 50 mm Width, Open, 30 ° Contact Angle
Mi Item #07722940
MFR #7322

Mfr description
7322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,946.95/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.9685 in, 50.000 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7322
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453706
  • Max Rpm
    4300 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    55500 lbf
  • Radial Static Load Capacity
    55500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)