Motion
7324

NTN
7324

120 mm Bore, 260 mm OD, 55 mm Width, Open, 30 ° Contact Angle
Mi Item #07722941
MFR #7324
Price$3,856.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7324

120 mm Bore, 260 mm OD, 55 mm Width, Open, 30 ° Contact Angle
Mi Item #07722941
MFR #7324

Mfr description
7324
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,856.81/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7324
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453911
  • Max Rpm
    3900 rpm
  • Maximum RPM (Grease)
    2900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    55500 lbf
  • Radial Static Load Capacity
    56500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)