Motion
7324B

NTN
7324B

120 mm Bore, 260 mm OD, 55 mm Width, Open, 40 ° Contact Angle
Mi Item #07722942
MFR #7324B
Price$3,856.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7324B

120 mm Bore, 260 mm OD, 55 mm Width, Open, 40 ° Contact Angle
Mi Item #07722942
MFR #7324B

Mfr description
7324B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,856.81/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.1654 in, 55.000 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    55 mm
  • Precision Rating
    ISO Class 0
  • Weight
    31.967 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7324B
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359453928
  • Max Rpm
    3300 rpm
  • Maximum RPM (Grease)
    2500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    50500 lbf
  • Radial Static Load Capacity
    52000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359453928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)