Motion
7326B

NTN
7326B

130 mm Bore, 280 mm OD, 58 mm Width, Open, 40 ° Contact Angle
MI ITEM #07722943
MFR #7326B
Price$5,057.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7326B

130 mm Bore, 280 mm OD, 58 mm Width, Open, 40 ° Contact Angle
MI ITEM #07722943
MFR #7326B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,057.17/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.2835 in, 58.000 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ISO Class 0
  • Weight
    38.956 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7326B
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359454024
  • Max Rpm
    3100 rpm
  • Maximum RPM (Grease)
    2300 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    56000 lbf
  • Radial Static Load Capacity
    60500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454024

Overview

Mfr description
7326B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought