Motion
7328

NTN
7328

140 mm Bore, 300 mm OD, 62 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722944
MFR #7328
List Price$6,709.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7328

140 mm Bore, 300 mm OD, 62 mm Width, Open, 30 ° Contact Angle
MI ITEM #07722944
MFR #7328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,709.71/each for your price

Overview

Mfr description
7328

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    High Strength, 2 piece, Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    67500 lbf
  • Radial Static Load Capacity
    75500 lbf
  • Cage Material
    Brass
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    62 mm
  • Inner Ring Width
    2.4409 in, 62.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    2500 rpm
  • Max Rpm
    3300 rpm
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Manufacturer Upc Number
    4547359454093
  • UPC_NO
    4547359454093
  • Description
    7328
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text