Motion
7328B

NTN
7328B

140 mm Bore, 300 mm OD, 62 mm Width, Open, 40 ° Contact Angle
Mi Item #07722945
MFR #7328B
Price$6,709.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7328B

140 mm Bore, 300 mm OD, 62 mm Width, Open, 40 ° Contact Angle
Mi Item #07722945
MFR #7328B

Mfr description
7328B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,709.71/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    2.4409 in, 62.000 mm
  • Outer Ring Width
    62 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm
  • Precision Rating
    ISO Class 0
  • Weight
    47.399 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7328B
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359454109
  • Max Rpm
    2800 rpm
  • Maximum RPM (Grease)
    2100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62000 lbf
  • Radial Static Load Capacity
    69500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)