Motion
F32T8/SPX41/ECO2

USHIO America Inc
F32T8/SPX41/ECO2

Fluorescent Linear Bulb - Fluorescent, Tubular (T) Bulb Shape, 32 W Wattage, 3000 lm, 36000 hrs Bulb Life
MI ITEM #07723085
MFR #F32T8/SPX41/ECO2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USHIO America Inc
F32T8/SPX41/ECO2

Fluorescent Linear Bulb - Fluorescent, Tubular (T) Bulb Shape, 32 W Wattage, 3000 lm, 36000 hrs Bulb Life
MI ITEM #07723085
MFR #F32T8/SPX41/ECO2

Mfr description
3000101 F32T8/841 BULB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    G13
  • Overall Diameter
    1 in
  • Overall Length
    48 in
  • Wattage
    32 W

Details

  • Base Type
    Bi-Pin
  • Bulb Life
    36000 hrs
  • Bulb Shape
    Tubular (T)
  • Certification
    Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • Color
    Cool White
  • Color Rendering Index
    85
  • Color Temperature
    4100 K
  • Lamp Code
    T8
  • Light Output
    3000 lm
  • Lighting Technology
    Fluorescent
  • Package Quantity
    36 Per Box
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)