Motion
136486
Formula 777 E.C. Weed Killer
MI ITEM #07723169
MFR #136486
Your Price$4,052.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Formula 777 E.C. Weed Killer
MI ITEM #07723169
MFR #136486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,052.27/each(List $4,862.72)

Overview

Mfr description
136486 FORMULA 777 55 GL
  • 1.52% Bromacil; May be diluted up to 1:9; Kills by absorption through the leaves; Kills annual and perennial grasses and weeds; Low toxicity to humans and animals

Specifications

  • Non Selective
    Non-Selective
  • Concentration
    Concentrated
  • Container Size
    55 gal (US)
  • Form
    Liquid
  • Container Type
    Metal Drum
  • Sterilant Lasts
    6-12 months
  • Application
    To control weeds for an extended period of time
  • Chemical Type
    Herbicide
  • Color
    Brown
  • Flammability
    Slightly flammable
  • Indoor Outdoor Use
    Outdoor
  • Overall Height
    34.75 in
  • Overall Width
    23.5 in
  • Package Quantity
    1 Per Case
  • Residual Agent In Product
    Bromacil
  • Scent
    Solvent Like
  • Solvent Free
    No
  • Cleaner Type
    Herbicide
  • Prop 65 Statement
    This product can expose you to chemicals including naphthalene, ethylbenzene, which is/are known to the State of California to cause cancer, and 1-methyl-2-pyrrolidone, which is/are known to the State of California to cause birth defects or other reproductive harm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text