Motion
137835
Lubeze Drill Chill
MI ITEM #07723170
MFR #137835
Price$429.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubeze Drill Chill
MI ITEM #07723170
MFR #137835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$429.88/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    N/A
  • Weight
    41.25 lbs

Details

  • Additional Applications
    An excellent lubricating fluid for metalworking applications, particularly in extreme pressure situations such as drilling and threading
  • Color
    Amber
  • Composition
    Petroleum based oil
  • Concentration
    Ready to Use
  • Container Type
    Pail
  • ECCN
    EAR99
  • Features & Benefits
    Can be used on carbon, allot, stainless steel and aluminum; Helps prevent chips from welding to tool surface; Reduces friction and increases cutting speeds; Protects against rust
  • Food Grade
    No
  • Formula Type
    Petroleum Based Oil
  • Harmonization Code
    2710.19.3070
  • Manufacturer Catalog Number
    137835
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858137845
  • ManufacturerName (description attribute)
    Zep Sales & Service
  • Material Application
    Carbon alloy, stainless steel, aluminum
  • Package Quantity
    1 Per Case
  • Product Type
    Cutting & Threading Oils
  • Product Types
    Cutting Oil
  • Trade Name/Number
    Zep Lubeze Drill Chill
  • UPC_NO
    690858137845

Overview

Mfr description
137835 ZEP LUBEZE DRILL CHILL 5GL
  • Can be used on carbon, allot, stainless steel and aluminum; Helps prevent chips from welding to tool surface; Reduces friction and increases cutting speeds; Protects against rust

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought