Motion
153735
Zep LUBEZE SYN PLUS
Mi Item #07723173
MFR #153735
Price$334.44/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep LUBEZE SYN PLUS
Mi Item #07723173
MFR #153735

Mfr description
153735 ZEP LUBEZE SYN PLUS 5GL
  • Keeps parts and tools cool and extends tool life; Maximum control of rancid odors ensures long fluid life with the need of microbial additives; Formulated with foam control additives; Efficiently settles grit and metal fines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.44/cs

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    N/A
  • Weight
    48.55 lbs

Details

  • Additional Applications
    For general purpose grinding and machining jobs where long fluid life is a must. Recommended for moderate-duty work on ferrous metals and some non-ferrous metals
  • Color
    Colorless to light yellow
  • Composition
    Water soluble oil
  • Concentration
    Concentrated - See label for dilutions
  • Container Type
    Pail
  • ECCN
    EAR99
  • Features & Benefits
    Keeps parts and tools cool and extends tool life; Maximum control of rancid odors ensures long fluid life with the need of microbial additives; Formulated with foam control additives; Efficiently settles grit and metal fines
  • Food Grade
    No
  • Formula Type
    Semi-Synthetic, Water Soluble
  • Harmonization Code
    3403.19.5000
  • Manufacturer Catalog Number
    153735
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858153746
  • Material Application
    Ferrous and Non Ferrous metals
  • Oil Type
    Cutting Oil
  • Package Quantity
    1 Per Case
  • Product Type
    Cutting & Threading Oils
  • Product Types
    Metalworking Fluid
  • Trade Name/Number
    Zep Lubeze Syn Plus
  • UPC_NO
    690858153746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)