Overview
Mfr description
153785 ZEP LUBEZE SYN PLUS 55GL
- Effective cooling keeps parts and tools cool, extending tool life and allows for high speeds that increase production; Maximum control of rancid odors ensures extra long fluid life without need for microbial additives; Low foaming; Good rust control; Hard water tolerant; Nitrite free
Specifications
- Additional Applicationsdrilling, milling, turning, cutting and grinding
- Formula TypeSemi-Synthetic, Water Soluble
- Container Size55 gal (US)
- Container TypeDrum
- Trade Name/NumberLubeze Syn Plus
- Material ApplicationMetalworking Fluid
- Manufacturer Lead Time5-7 Days
- Features & BenefitsEffective cooling keeps parts and tools cool, extending tool life and allows for high speeds that increase production; Maximum control of rancid odors ensures extra long fluid life without need for microbial additives; Low foaming; Good rust control; Hard water tolerant; Nitrite free
- Weight517.72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data