Motion
184823
Zep - Concentrated, Liquid, 1 gal, Jug, Sassafras Scent
Mi Item #07723176
MFR #184823
Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep - Concentrated, Liquid, 1 gal, Jug, Sassafras Scent
Mi Item #07723176
MFR #184823

Mfr description
184823 ZEP Z-GREEN 4-1GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.89/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Height
    12.25 in.
  • Length
    6.02 in.
  • Storage Dimension Height
    13.00 in
  • Storage Dimension Length
    12.50 in
  • Storage Dimension Width
    13.00 in
  • Weight
    9.20 lbs
  • Width
    6.02 in.

Details

  • Application
    Automotive Repair Shop Child Day Care Services Cleaning and Maint. Services Department Stores Eating & Drinking Establishments Hotels & Motels Nursing Homes & Hospitals Operators of Apartments Buildings Schools & Educational Facilities Sports & Recreational Clubs
  • Application Instructions
    Use as a general purpose cleaner, floor cleaner, wax and floor finish stripper, and engine degreaser. Use where environmental and/or safety concerns are of utmost importance
  • Chemical Type
    Water Based
  • Color
    Green
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.20.1100
  • Product Types
    Concentrated Cleaner
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Sassafras
  • UPC_NO
    690858184825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)