Motion
184886
MI ITEM #07723178
MFR #184886
List Price$959.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07723178
MFR #184886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$959.00/each for your price

Overview

Mfr description
184886 ZEP Z-GREEN 55GL

Specifications

  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Sassafras
  • Color
    Green
  • Application Instructions
    Use as a general purpose cleaner, floor cleaner, wax and floor finish stripper, and engine degreaser. Use where environmental and/or safety concerns are of utmost importance
  • Chemical Type
    Water Based
  • Flammability
    Non Flammable
  • Storage Dimension Length
    11.00 in
  • Storage Dimension Width
    8.30 in
  • Storage Dimension Height
    10.00 in
  • UPC_NO
    690858184863
  • Harmonization Code
    3402.90.3000
  • Application
    Automotive Repair Shop Child Day Care Services Cleaning and Maint. Services Department Stores Eating & Drinking Establishments Hotels & Motels Nursing Homes & Hospitals Operators of Apartments Buildings Schools & Educational Facilities Sports & Recreational Clubs
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Weight
    491.47 lbs
  • Height
    35.00 in.
  • Length
    23.50 in.
  • Width
    23.50 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text